CV-2900 THERMALLY CONDUCTIVE CONTROLLED VOLATILITY SILICONE ADHESIVE
Description
- One-Part, white RTV silicone
- Non-slumping in thin sections
- Non-corrosive
- Designed for enhanced performance in extreme low and high temperatures
Applications
- For applications requiring low outgassing and minimal volatile condensables under extreme operating conditions
- To provide moderate heat transfer between electrical/electronic components and their heat sinks
- As a sealing, caulking, adhesive or potting material in electronics and space applications requiring minimal outgassing to avoid condensation in sensitive devices
- For bonding and sealing in applications such as overhead or vertical joints that require a non-slumping and one-part material
- For applications requiring a broader operating temperature range
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Thermal Conductivity | 0.61 W/(mK) |
| Extrusion Rate | 40 g/minute |
| Cure System | Oxime |
| Tensile | 400 psi (2.76 MPa) |
| Appearance | White |
| Cte | |
| Cure | 72 hours / RTV |
| Durometer | 65 Type A |
| Elongation | 150 % |
| Ionic Content Cl | <5 ppm |
| Ionic Content K | <5 ppm |
| Ionic Content Na | <5 ppm |
| Mix Ratio | 1 PART |
| Specific Gravity | 2.33 |
| Tack Free Time | 40 minutes |
| Comment | *22) 0.6 W/mK, Low Temperature |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
