SP-270 SILICONE PRIMER
Description
- Specially formulated primer designed for use with platinum-cured systems where conventional silicone primers are insufficient
- One-component primer supplied in VM&P Naphtha requires no mixing
- Air-drying
- Convenient container sizes produce less waste
Applications
- Improves the adhesion of addition-cured systems to iridite coated materials as well as other various substrates including: metals, glass, ceramics, some plastics, and other silicone material
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Non Volatile Content | 15 % |
| Specific Gravity | 0.8 |
| Appearance | Translucent |
| Cure System | Condensation |
| Lap Shear | 166 psi (1.14 MPa) |
| Refractive Index | 1.40 |
| Comment | Improved adhesion to gold - Recommended where platinum inhibition is of concern such as when bonding on polyphenylsulphone. |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
