CF1-141 HIGH TECHNOLOGY SILICONE PRIMER (RED)
Description
- Specially formulated primer designed for use with platinum-cured systems where conventional silicone primers are insufficient
- Colored red to provide easy visual determination of surface coverage
- One-component primer supplied in Isopropyl Alcohol requires no mixing
- Air-drying
- Convenient container sizes produce less waste
- Lower Volatile Organic Component (VOC) content
Applications
- Improves the adhesion of addition-cured systems to various substrates including: metals, glass, ceramics, some plastics, and other silicone materials
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Non Volatile Content | 6 % |
| Specific Gravity | 0.8 |
| Appearance | Red |
| Cure System | Hydrolysis |
| Comment | Addition Cure Systems, IPA Based, 6% Solids |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
