SP-121 SILICONE PRIMER
Description
- Specially formulated primer designed for use with one and two-part RTV systems where conventional silicone primers are insufficient
- Red in color to provide easy visual determination of surface coverage
- One-component primers supplied in VM&P Naphtha require no mixing
- Air-drying
- Convenient container sizes produce less waste
Applications
- Improves the adhesion of one and two-part RTV systems to various substrates including: metals, glass, ceramics, rigid plastics, and wood
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Non Volatile Content | 3.2 % |
| Specific Gravity | 0.76 |
| Appearance | Red |
| Cure System | Condensation |
| Lap Shear | 300 psi (2.07 MPa) |
| Comment | Use with addition or condensation cure. |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
