PSA-1170 PRESSURE SENSITIVE SILICONE ADHESIVE
Description
- One-part, non-curing, pressure sensitive adhesive
Applications
- For temporarily adhering to various substrates including: metals, glass, silicone, and organic rubbers
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Cure System | Non-Curing |
| Non Volatile Content | 50 % |
| Appearance | Translucent |
| Cure | 90 minutes / 150 °C |
| Viscosity | 250 cP (250 mPa*s) |
| Comment | Use for tapes and fasteners for temporarily adhering various substrates including metals, glass, silicone, and organic rubbers. |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
