CV3-1161 CONTROLLED VOLATILITY PRESSURE SENSITIVE SILICONE ADHESIVE
Description
- Two-part pressure sensitive adhesive
- Retains adhesive qualities in the presence of minor liquid and particulate contaminants
- Properties unaffected by normal pressure variations and high temperature exposure
- 100:1 Mix Ratio (Part A solids: Part B))
Applications
- For adhering and bonding silicone elastomers, metals, paper, glass, fabric, organic rubbers, some synthetics, and films such as polyester or Kapton
- For applications requiring low outgassing and minimal volatile condensables materials
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Cure System | Peroxide |
| Non Volatile Content | 40 % |
| Appearance | White |
| Cure | 20 minutes / 85 °C |
| Mix Ratio | 100:1 |
| Post Cure | 20 minutes / 175 °C |
| Viscosity | 1,300 cP (1,300 mPa*s) |
| Comment | Clear silicone PSA for adhering and bonding silicone elastomers, metals, paper, glass, fabric, organic rubbers, some synthetics. Excellent for tapes on films such as polyester or kapton.Rlease force of PSA: 1.5 ppi. Same as CV-1161 with peroxide catalyst to reduce flow at higher temperatures. Recommended where low VOCs are of concern. |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
