LS-8941 OPTICALLY CLEAR, HIGH DUROMETER SILICONE ELASTOMER
Description
- Two-part, optically clear, non-phenyl containing addition cure silicone
- Designed to stay thermo-optically stable with heat and UV exposure
- 24 hours minimum work time
- 80 Type A durometer aids with scratch resistance and reduces tackiness
Applications
- For molding or casting hard, non-yellowing lenses for LED, solar or other applications where a hard, optically-stable silicone is needed
- Viscosity is designed to be used with conventional Liquid Injection Molding equipment, and the material is self-leveling for casting application techniques
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Cure System | Platinum |
| Viscosity | 21,500 cP (21,500 mPa*s) |
| Durometer | 80 Type A |
| Tensile | 1,250 psi (8.62 MPa) |
| Elongation | 65 % |
| Appearance | Clear |
| Cure | 30 minutes / 150 °C |
| Mix Ratio | 1:1 |
| Refractive Index | 1.41 |
| Specific Gravity | 1.07 |
| Tear | 55 ppi (9.7 kN/m) |
| Work Time | 24 hours |
| Comment | Hard and flexible elastomer. Can be casted and liquid injection molded. Requires heat to cure. Recommend SP-120 or SP-201 for overmolding. |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
