LS-6941 OPTICAL THERMOSET
Description
- Two-part, optically clear, solvent free, low viscosity silicone
- Cures at room temperature or rapidly with heat
- 10:1 Mix Ratio (Part A:B)
Applications
- For bonding, casting or injection molding of high performance optical components
- For applications requiring index matching at 1.41
- For applications requiring an operating temperature range of -65 to 240°C (–85 to 465°F)
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Cure System | Platinum |
| Viscosity | 5,300 cP (5,300 mPa*s) |
| Durometer | 50 Type A |
| Tensile | 1,300 psi (8.97 MPa) |
| Elongation | 95 % |
| Appearance | Clear |
| Cure | 15 minutes / 150 °C |
| Dielectric Strength | 500 volts/mil (19.5 kV/mm) |
| Mix Ratio | 10:1 |
| Operating Temperature | -65 °C / 240 °C |
| Refractive Index | 1.41 |
| Specific Gravity | 1.03 |
| Tack Free Time | 15 hours |
| Tear | 20 ppi (3.53 kN/m) |
| Volume Resistivity | 1,000,000,000,000,000 ohmcm |
| Work Time | 5.5 hours |
| Comment | General use RTV clear adhesive |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
