LS1-6941 OPTICAL THERMOSET
Description
- Two-part, pourable, optically clear, silicone
- 1:1 Mix Ratio (Part A:B)
Applications
- Use in the injection and transfer molding of optical components
- As an adhesive or encapsulant for applications requiring index matching at 1.41
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Cure System | Platinum |
| Viscosity | 62,500 cP (62,500 mPa*s) |
| Durometer | 50 Type A |
| Tensile | 750 psi (5.17 MPa) |
| Elongation | 305 % |
| Appearance | Clear |
| Cure | 30 minutes / 150 °C |
| Mix Ratio | 1:1 |
| Refractive Index | 1.41 |
| Specific Gravity | 1.03 |
| Tear | 80 ppi (14.11 kN/m) |
| Work Time | 24 hours |
| Comment | Versatile and tough clear elastomer. Requires heat to cure. |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
