R2-6755 CLEAR SILICONE ELASTOMER
Description
- Three-part, optically clear, pourable silicone system
- 1:1:0.1 Mix Ratio (Part A:B:C)
- Incorporates an adhesion promoter to help adhere to polycarbonate and other difficult substrates
- Offers excellent physical properties and a broad operating temperature range
Applications
- As an adhesive or encapsulant for applications requiring optical clarity and a 1.46 refractive index
- Use as an optical coupling agent, as a lens sealing material, or for other photonics applications including HBLED’s, photo detectors, lasers, discrete optics and flat panel displays
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Cure System | Platinum |
| Viscosity | 45,000 cP (45,000 mPa*s) |
| Durometer | 20 Type A |
| Tensile | 550 psi (3.79 MPa) |
| Elongation | 325 % |
| Appearance | Translucent |
| Refractive Index | 1.46 |
| Specific Gravity | 1.14 |
| Stress at Strain | 70 psi / 100 % (0.48 MPa / 100 %) |
| Tack Free Time | 1 hours |
| Tear | 25 ppi (4.41 kN/m) |
| Volatile Content | 0.8 % |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
