LS1-6140 OPTICALLY CLEAR SILICONE ELASTOMER
Description
- Two-part, optically clear silicone system
- Based on a methyl silicone polymer
- Low viscosity
- 1:1 Mix Ratio (Part A:B)
- Requires heat to cure
Applications
- For bonding, casting or compression molding of high performance optical components
- For applications requiring index matching at 1.40
- For photonics applications requiring low volatility silicone to avoid contamination
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Cure System | Platinum |
| Viscosity | 3,200 cP (3,200 mPa*s) |
| Durometer | 50 Type A |
| Tensile | 900 psi (6.21 MPa) |
| Elongation | 90 % |
| Appearance | Clear |
| Cte | |
| Cure | 60 minutes / 150 °C |
| Dielectric Strength | 530 volts/mil (20.67 kV/mm) |
| Ionic Content Cl | <5 ppm |
| Ionic Content K | <2.5 ppm |
| Ionic Content Na | <2.5 ppm |
| Lap Shear | 270 psi (1.86 MPa) |
| Mix Ratio | 1:1 |
| Refractive Index | 1.40 |
| Specific Gravity | 1.02 |
| Comment | Low volatility and requires heat to cure, long pot life for dispensing |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
