CF1-3510 FLUOROSILICONE POTTING AND ENCAPSULATING ELASTOMER
Description
- Two-part, red, pourable, fluorosilicone silicone system
- 10:1 Mix Ratio (Part A:B)
- Cures with heat
- 100 mole % fluorosilicone
Applications
- For applications requiring solvent resistance
- As a potting, encapsulating and sealing material
- For molding parts such as O-rings, stoppers, and seals
- For applications requiring an operating temperature range of -65°C to 240°C (-85°F to 465°F)
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Cure System | Platinum |
| Viscosity | 70,000 cP (70,000 mPa*s) |
| Durometer | 20 Type A |
| Tensile | 185 psi (1.28 MPa) |
| Elongation | 135 % |
| Appearance | Red |
| cure | |
| Mix Ratio | 10:1 |
| Specific Gravity | 1.44 |
| Work Time | 7 hours |
| Comment | LCE Fluoro Elastomer;100% Fluorosilicone, flowable mixed viscosity, and 7 hr. pot life. |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
