R21-2615 OPTICALLY CLEAR, HIGH DUROMETER SILICONE ELASTOMER
Description
- Flowable, two-part, optically clear, high durometer silicone
- 1:1 Mix Ratio (Part A: Part B)
Applications
- Use for potting and encapsulating electronic devices and for making molded parts
- Useful in any application requiring a flowable, high durometer material
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Cure System | Platinum |
| Viscosity | 25,000 cP (25,000 mPa*s) |
| Durometer | 75 Type A |
| Tensile | 1,200 psi (8.28 MPa) |
| Elongation | 65 % |
| Appearance | Clear |
| Cure | 2 hours / 50 °C |
| Mix Ratio | 1:1 |
| Specific Gravity | 1.07 |
| Tear | 35 ppi (6.17 kN/m) |
| Work Time | 2 hours |
| Comment | Hard clear elastomer with 2 hr pot life and LTV cure |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
