R-2613 CLEAR SILICONE POTTING ELASTOMER
Description
- Two part, Clear, 10:1 Mix ratio (A:B)
- Pourable and self-leveling
- Cures at room temperature
- REACh and RoHS compliant
- Tested per UL-94 and passed V-0
Applications
- Good optical clarity allows for photonic coupling and visual inspection during component assembly
- Low viscosity allows the potting of complex geometries without the entrapment of air
- Superior UV and weathering resistance for protection of outdoor electronic components
- Applications include: potting for optical sensors, components and various electronic devices
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Cure System | Platinum |
| Viscosity | 4,000 cP (4,000 mPa*s) |
| Durometer | 45 Type A |
| Tensile | 1,140 psi (7.86 MPa) |
| Elongation | 150 % |
| Appearance | Clear |
| Work Time | 2 hours |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
