CV4-2500 CONTROLLED VOLATILITY RTV SILICONE
- Two-part, optically clear, 1:1 (A:B) mix ratio silicone system
- RoHS/REACh compliant
- Recommended for applications where a 1:1 mix ratio and low viscosity is required.
- For applications requiring low outgassing and minimal volatile condensables to avoid condensation in sensitive devices
- As an embedding or potting compound for electronic assemblies and components to provides protection from extremes in, humidity, radiation, thermal stress and mechanical stress
- Suitable as an adhesive in low-strength applications such as solar cell arrays where clarity and low volatility are important
| PROPERTY | AVERAGE RESULT |
|---|---|
| Cure System | Platinum |
| Viscosity | 1,500 cP (1,500 mPa*s) |
| Durometer | 28 Type A |
| Appearance | Clear |
| Cure | 1 hours / 65 °C |
| Dielectric Strength | 670 volts/mil (26.13 kV/mm) |
| Mix Ratio | 1:1 |
| Refractive Index | 1.41 |
| Tack Free Time | 15 hours |
| Thermal Conductivity | 0.15 W/(mK) |
| Volume Resistivity | 200,000,000,000,000 ohmcm |
| Comment | Low Outgassing clear coating, cure can be heat accelerated. |

