R-2188 SILICONE POTTING AND ENCAPSULATING ELASTOMER
Description
- Two part, Clear, 1:1 Mix ratio (A:B)
- Pourable and self-leveling
- Cures at room temperature
- REACh and RoHS compliant
- Tested per UL-94 and passed V-1
Applications
- For potting, encapsulating and coating of modules, relays, and a variety of AC/DC converters including high power and planar packages
- Provides protection from moisture, dust and contaminants
- Increases resistance to shock and vibration
- Low viscosity allows the potting of complex geometries without the entrapment of air
- Pot life is compatible with processes that require dispensing or coating with Part A and B combined
- Dielectric properties compatible with many devices and increase breakdown voltage of device
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Cure System | Platinum |
| Viscosity | 11,300 cP (11,300 mPa*s) |
| Durometer | 20 Type A |
| Tensile | 475 psi (3.28 MPa) |
| Elongation | 350 % |
| Appearance | Translucent |
| Cte | |
| Cure | 30 minutes / 150 °C |
| Dielectric Strength | 500 volts/mil (19.5 kV/mm) |
| Ionic Content Cl | <5 ppm |
| Ionic Content K | <3 ppm |
| Ionic Content Na | <1 ppm |
| Mix Ratio | 1:1 |
| Specific Gravity | 1.05 |
| Work Time | 8 hours |
| Comment | Excellent dielectric properties, flexible cure with 14 hr pot life, tested per UL 94 and passed V1. |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
