FS-3511 LIQUID INJECTION MOLDING FLUOROSILICONE ELASTOMER
Description
- Two-part, translucent, fluorosilicone elastomer used with liquid injection molding equipment
- 1:1 Mix Ratio (Part A: Part B)
- Cures rapidly with heat
- 100 mol % fluorosilicone
Applications
- For components exposed to JP-8, aviation fuels and solvents
- For applications requiring a medium hardness silicone with solvent resistance
- Some typical applications include O-rings, gaskets, seals, and precision molded parts
- Excellent for molding high quality parts at rapid rates
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Cure System | Platinum |
| Durometer | 30 Type A |
| Tensile | 1,150 psi (7.93 MPa) |
| Elongation | 335 % |
| Tear | 60 ppi (10.58 kN/m) |
| Appearance | Translucent |
| Cure | 30 minutes / 150 °C |
| Extrusion Rate | 35 g/minute |
| Mix Ratio | 1:1 |
| Specific Gravity | 1.39 |
| Work Time | 24 hours |
| Comment | LSR Fluoro Elastomer;For long term fuel or solvent exposure. Can be liquid injection molded and requires heat to cure. Recommend SP-120 or SP-201 |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
