R-2100-2 BLACK SILICONE COATING / MARKING INK
Description
- Two-part, addition-cure black silicone ink dispersed in xylene
- Cures rapidly with heat
Applications
- For use as a marking ink for silicone rubber parts and other components
- Use in applications requiring a rapid cure
- Various application methods including pad printing and screen printing
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Cure System | Platinum |
| Viscosity | 900 cP (900 mPa*s) |
| Non Volatile Content | 60 % |
| Mix Ratio | 1:1 |
| Appearance | Black |
| Cure | 5 minutes / 150 °C |
| Tack Free Time | 24 hours |
| Comment | Available in white (R-2100-1), black (R-2100-2), red (R-2100-3), and green (R-2100-6). Dispersed in xylene. |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
