R-1008-3 RTV SILICONE COATING/MARKING INK
- One part, flowable silicone elastomer dispersion
- Cures in 7 days at room temperature when exposed to atmospheric moisture
- Non-corrosive cure system
- The R-1008 series is available in Translucent (-0), White (-1), Black (-2), Red (-3), Orange (-4), Yellow (-5), Green (-6), Blue (-7), Violet (-8)
- As a marking ink for silicone rubber parts and other components where the coating must maintain long term stability
- For applications requiring an operating temperature range of -65°C to 260°C
- (-85°F to 465°F)
| PROPERTY | AVERAGE RESULT |
|---|---|
| Cure System | Oxime |
| Viscosity | 1,150 cP (1,150 mPa*s) |
| Non Volatile Content | 70 % |
| Mix Ratio | 1 PART |
| Appearance | Red |
| Cure | 24 hours / RTV |
| Tack Free Time | 40 minutes |
| Comment | Available in clear (R-1008-0), white (R-1008-1), black (R-1008-2), red (R-1008-3), orange (R-1008-4), yellow (R-1008-5), green (R-1008-6), blue (R-1008-7), and violet (R-1008-8). |

