R-1008-1 RTV SILICONE COATING/MARKING INK
Description
- One part, flowable silicone elastomer dispersion
- Cures in 7 days at room temperature when exposed to atmospheric moisture
- Non-corrosive cure system
- The R-1008 series is available in Translucent (-0), White (-1), Black (-2), Red (-3), Orange (-4), Yellow (-5), Green (-6), Blue (-7), Violet (-8)
Applications
- As a marking ink for silicone rubber parts and other components where the coating must maintain long term stability
- For applications requiring an operating temperature range of -65°C to 260°C
- (-85°F to 465°F)
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Cure System | Oxime |
| Viscosity | 1,150 cP (1,150 mPa*s) |
| Non Volatile Content | 70 % |
| Mix Ratio | 1 PART |
| Appearance | White |
| Cure | 24 hours / RTV |
| Tack Free Time | 40 minutes |
| Comment | Available in clear (R-1008-0), white (R-1008-1), black (R-1008-2), red (R-1008-3), orange (R-1008-4), yellow (R-1008-5), green (R-1008-6), blue (R-1008-7), and violet (R-1008-8). |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
