G-9030 STOPCOCK GREASE
Description
- A stiff methyl silicone grease
- Typical vapor pressure of 10-8 torr
Applications
- For extreme high vacuum and pressure systems
- Specific applications include: glass and ceramic stopcocks, ground glass joints, high temperature gaskets, valves, seals and O-rings
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Viscosity | 980,100 cP (980,100 mPa*s) |
| Specific Gravity | 1.11 |
| Volatile Content | 0.3 % |
| Appearance | Gray |
| Extrusion Rate | 53 g/minute |
| Operating Temperature | -40 °C / 230 °C |
| Comment | A stiff methyl grease used lubricating . 0.3% Weight loss. For high vacuum and pressure systems. |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
