G-9020 STOPCOCK GREASE
Description
- A medium consistency methyl silicone grease
- Typical vapor pressure of 10-8 torr
Applications
- A medium consistency methyl silicone grease
- Typical vapor pressure of 10-8 torr
- For high vacuum and pressure systems
- Specific applications include: glass and ceramic stopcocks, ground glass joints, high temperature gaskets, valves, seals and O-rings
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Viscosity | 310,000 cP (310,000 mPa*s) |
| Specific Gravity | 1.08 |
| Volatile Content | 0.3 % |
| Appearance | Translucent |
| Operating Temperature | -40 °C / 230 °C |
| Comment | A medium consistency methyl silicone grease for high vacuum and pressure systems. |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
