G-9010 TEFLON STOPCOCK HEAVY GREASE
Description
- A stiff methyl silicone/Teflon? grease
- Stable across a broad temperature range
- Typical vapor pressure of 10-8 torr
- Resistant to chemicals
Applications
- Provides more tack and excellent lubricating and sealing ability under extreme operating conditions
- For extreme high vacuum and pressure systems
- Specific applications include: glass and ceramic stopcocks, ground glass joints, and high temperature gaskets, valves, seals and O-rings
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Viscosity | 1,100,000 cP (1,100,000 mPa*s) |
| Specific Gravity | 1.14 |
| Volatile Content | 0.34 % |
| Appearance | Gray |
| Flow Rate | 2.7 in (68.58 mm) |
| Operating Temperature | -40 °C / 230 °C |
| Comment | A stiff methyl silicone/Teflon grease for high vacuum and pressure systems. |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
