CV-8251 CONTROLLED VOLATILITY SILICONE GEL
Description
- Two-part, controlled volatility, clear silicone gel
- 1:1 Mix Ratio (Part A:Part B)
- Designed for enhanced performance in extreme low and high temperatures
Applications
- For applications requiring low outgassing and minimal volatile condensables under extreme operating conditions to avoid condensation in sensitive devices
- Useful for potting intricate assemblies due to a low viscosity
- As an embedding or potting compound for environmental protection of electronic assemblies and components in electronic or space applications
- For applications requiring a broader operating temperature range
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Viscosity | 1,800 cP (1,800 mPa*s) |
| Penetration | 3 mm |
| Work Time | 24 hours |
| Appearance | Clear |
| Cure | 40 minutes / 150 °C |
| Cure System | Platinum |
| Mix Ratio | 1:1 |
| Comment | Low/High Temperature, Penetration 3 mm |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
