GEL1-8155 HIGH PURITY DIELECTRIC, FIRM SILICONE GEL
Description
- High purity, optically clear, firm silicone gel
- Two medium viscosity components blend easily in a convenient 1:1 ratio by weight or volume
Applications
- For potting, encapsulating, backfilling, and dampening applications requiring a firm gel with optical clarity
- Recommended for use with automatic dispense systems
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Viscosity | 14,500 cP (14,500 mPa*s) |
| Penetration | 0.4 mm |
| Appearance | Translucent |
| Cure | 30 minutes / 150 °C |
| Cure System | Platinum |
| Mix Ratio | 1:1 |
| Non Volatile Content | 100 % |
| Operating Temperature | -65 °C / 200 °C |
| Refractive Index | 1.40 |
| Comment | Soft Low Tack Gel;Viscosity increases ~ 1.5X in 24 hrs (¼” diameter foot, 1.5 seconds) |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
