GEL-8136 TACKY SILICONE GEL
Description
- Clear, tacky silicone gel
- Easy mixing two-component, low viscosity system
- 1:1 Mix Ratio (Part A:B)
- Platinum Cure
Applications
- Ideal for casting, calendering, and backfilling.
- Suitable for applications requiring a clear, tacky, firm silicone gel
- For use as an embedding or potting compound for protection of electronic assemblies and components from environmental contamination
- Provide excellent stress relief for thermal cycling of sensitive components such as wire bonds and thin wafers
- Electrically insulating and non-conductive
- Ideal for potting and filling intricate assemblies, LCD bonding, and has excellent adhesion at various thickness for tapes.
- Ideal for use in automated dispensing equipment
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Viscosity | 450 cP (450 mPa*s) |
| Penetration | 14 mm |
| Appearance | Clear |
| Cure | 60 minutes / 140 °C |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
