GEL-3500 FLUOROSILICONE GEL
Description
- A two-part, firm fluorosilicone gel
- Available in custom formulations to offer various work times, cure schedules and penetration values to allow matching of processing techniques to production requirements while maintaining the 1:1 mix ratio
Applications
- For applications requiring a gel with solvent resistance
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Viscosity | 11,250 cP (11,250 mPa*s) |
| Work Time | 12 hours |
| Appearance | Translucent |
| Cure | 45 minutes / 150 °C |
| Cure System | Platinum |
| Durometer | 50 Type 00 |
| Mix Ratio | 1:1 |
| Operating Temperature | -65 °C / 220 °C |
| Comment | Firm Fluoro Gel;Recommended for short term exposure to fuels and solvent |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
