LS-3443 OPTICALLY CLEAR, DIPHENYL, FIRM SILICONE GEL
Description
- A two-part encapsulation gel
- A 1.43 refractive index
- 1:1 Mix Ratio (Part A:B)
Applications
- For protection of sensitive photonics assemblies from mechanical shock, thermal shock, dust, and ambient atmosphere
- For use in extreme temperatures: features an operating an operating temperature range of -115°C to 265°C (-178°F to 500°F)
- For protection of sensitive photonics assemblies from mechanical shock, thermal shock, dust, and ambient atmosphere
- For use in extreme temperatures: features an operating an operating temperature range of -115°C to 265°C (-178°F to 500°F)
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Viscosity | 650 cP (650 mPa*s) |
| Penetration | 5 mm |
| Appearance | Translucent |
| Cure | 30 minutes / 100 °C |
| Cure System | Platinum |
| Dielectric Strength | 500 volts/mil (19.5 kV/mm) |
| Mix Ratio | 1:1 |
| Operating Temperature | -115 °C / 265 °C |
| Refractive Index | 1.43 |
| Specific Gravity | 1 |
| Volatile Content | 0.35 % |
| Volume Resistivity | 1,000,000,000,000,000 ohmcm |
| Comment | Soft High Tack Gel;Recommended as an optically robust alter-te to index match to 1.46 substrates;will LTV , 2hr minimum potlife based on 2X initial viscosity |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
