LS1-3443 OPTICALLY CLEAR SILICONE GEL
Description
- A two-part optically clear gel
- A 1.43 refractive index at 589 nm
- 1:1 Mix Ratio (Part A:B)
Applications
- For applications requiring index matching at 1.43
- For protection of sensitive photonics assemblies from mechanical shock, thermal shock, dust, and ambient atmosphere
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Viscosity | 2,500 cP (2,500 mPa*s) |
| Penetration | 6 mm |
| Appearance | Clear |
| Specific Gravity | 1 |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
