LS3-3354 OPTICALLY CLEAR PRIMERLESS ADHESIVE SILICONE GEL
Description
- High purity, optically clear, soft silicone gel
- Medium viscosity components can be blended in a convenient 1:1 ratio by weight or volume
- Cures at room temperature in 24 hours
- 1.54 refractive index
- Good UV Resistance
- Good adhesion without the use of primer
Applications
- For potting, encapsulating, backfilling, and dampening applications requiring a soft gel with optical clarity
- Viscosity makes excellent for dispersing phosphors to obtain high brightness white light
- For applications requiring an operating temperature range of -40°C to 200°C (-40°F to 392°F) or for soldering operations up to 260°C (500°F) for 1 to 2 minutes
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Viscosity | 5,200 cP (5,200 mPa*s) |
| Work Time | 80 minutes |
| Appearance | Clear |
| Cure | 1 minutes / 70 °C |
| Cure System | Platinum |
| Durometer | 60 Type 000 |
| Mix Ratio | 1:1 |
| Operating Temperature | -40 °C / 200 °C |
| Refractive Index | 1.54 |
| Comment | Soft Gel;Excellent for phosphor coatings. |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
