LS1-3252 OPTICALLY CLEAR SILICONE GEL
Description
- Two-part, 1:1 Mix Ratio (Part A: Part B)
- 1.52 refractive index for matching BK7
- Cures with heat via addition-cure chemistry and will cure at room temperature
- RoHS/REACh compliant
Applications
- For protection of sensitive photonics assemblies from mechanical shock, thermal shock, dust, and ambient atmosphere
- Low viscosity reduces voids in complex assemblies to fill in and permits time for any trapped air bubbles to float to the fluid surface and escape
- For applications requiring optically clear materials with a refractive index of 1.52 at 589 nm
- For LEDs and display assembly
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Viscosity | 360 cP (360 mPa*s) |
| Appearance | Clear |
| Cure | 30 minutes / 150 °C |
| Durometer | 25 Type 00 |
| Refractive Index | 1.52 |
| Specific Gravity | 1.07 |
| Comment | 1.52 Refractive Index firm gel for encapsulating LEDs, and to reduce lightloss for other optical applications. |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
