EPM-2482 LOW VOLATILITY DIELECTRIC SILICONE GEL
Description
- Two-part, clear silicone gel
- Designed for enhanced performance in extreme low and high temperatures
- 1:1 Mix Ratio (Part A: Part B)
Applications
- For applications requiring low volatility
- Useful for potting intricate assemblies due to a low viscosity
- As a low modulus embedding or potting compound for environmental protection of electronic assemblies and components
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Viscosity | 1,800 cP (1,800 mPa*s) |
| Penetration | 3 mm |
| Appearance | Clear |
| Cure | 40 minutes / 150 °C |
| Cure System | Platinum |
| Ionic Content Cl | <5 ppm |
| Ionic Content K | <1 ppm |
| Ionic Content Na | <4 ppm |
| Mix Ratio | 1:1 |
| Volatile Content | 0.3 % |
| Comment | Soft High Tack Gel;For applications requiring low volatility. Useful for potting intricate assemblies due to a low viscosity. As a low modulus embedding or potting compound for environmental protection of electronic assemblies and components |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
