CF1-3710-2 FLUOROSILICONE FOAM
Description
- Two parts mix in a convenient 1:1 ratio with a white Part A and gray Part B for easy identification and mixing
- Cures rapidly at room temperature to an elastomeric foam
- 50% closed cell
Applications
- For use as a solvent resistant seal
- In shock and vibration dampening situations requiring a lightweight, flexible foam with excellent thermal insulation and radiation resistance
- Useful where stability at higher and lower temperatures is required
- For applications requiring an operating temperature range of -65 to 240°C (-85 to 465°F)
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Cure System | Platinum |
| Foam Density | 50 lbs/ft3 (0.8 g/cm3) |
| Appearance | Gray |
| Cure | 1 minutes / RTV |
| Extrusion Rate | 1 g/minute |
| Mix Ratio | 1:1 |
| Operating Temperature | -65 °C / 240 °C |
| Tack Free Time | 10 minutes |
| Comment | Cure in place fuel resistant foam for short term fuel exposure, application life 10 minutes |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
