CV-2391 CONTROLLED VOLATILITY RTV SILICONE FOAM
Description
- Yields a low to medium density silicone rubber foam when rapidly catalyzed
- Low viscosity
- 1:10 Mix Ratio (Part A: Part B)
Applications
- In shock and vibration dampening situations requiring a lightweight, flexible foam
- For intricate back-filling due to a low viscosity
- For applications requiring low outgassing and minimal volatile condensable materials.
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Viscosity | 3,000 cP (3,000 mPa*s) |
| Cure System | Platinum |
| Foam Density | 20 lbs/ft3 (0.32 g/cm3) |
| Application Life | 6 minutes |
| Appearance | White |
| Cure | 60 minutes / RTV |
| Mix Ratio | 1:10 |
| Comment | Cure in place versatile low outgassing foam, application life 6 minutes |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
