R-2370 RTV SILICONE FOAM
Description
- Two-part, RTV silicone foam
- Yields a low density silicone rubber foam when catalyzed
- 100:6 Mix Ratio (Base: Catalyst)
Applications
- Use in shock and vibration dampening situations requiring a lightweight, flexible foam with excellent thermal and electrical properties
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Viscosity | 4,700 cP (4,700 mPa*s) |
| Cure System | Tin |
| Foam Density | 10 lbs/ft3 (0.16 g/cm3) |
| Application Life | 28 minutes |
| Appearance | Tan |
| Cure | 10 minutes / RTV |
| Mix Ratio | 100:6 |
| Non Volatile Content | 100 % |
| Comment | Low Density / Soft, 10 lb/ft^3 (0.16 g/cm^3) |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
