R-2360 RTV SILICONE FOAM
Description
- Two-part, room temperature curing, silicone foam
- Platinum cure
- No odor
- Yields a low density silicone foam when catalyzed
- 1:1 Mix Ratio (Part A: Part B)
Applications
- In shock and vibration dampening situations requiring a light weight, flexible foam with excellent thermal insulation.
- Applications requiring a low density component for better fuel economy, and other applications where the weight needs to be considered.
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Viscosity | 40,000 cP (40,000 mPa*s) |
| Cure System | Platinum |
| Foam Density | 12 lbs/ft3 (0.19 g/cm3) |
| Application Life | 2 minutes |
| Appearance | White |
| Cure | 20 minutes / RTV |
| Mix Ratio | 1:1 |
| Comment | Flexible cure in place low density foam. Application life 2 minutes. |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
