SFM5-2350 FLAME RETARDANT, RTV SILICONE FOAM
Description
- Yields a medium density, silicone foam when catalyzed
- Two Parts mix in a convenient 1:1 ratio with a black Part A and white Part B to ensure homogeneous mixtures
Applications
- As a flame resistant seal
- In shock and vibration dampening situations requiring a lightweight, flexible foam with excellent thermal insulation and radiation resistance
- Useful where stability at higher and lower temperatures is required
- For intricate back-filling due to a low viscosity and longer work time
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Viscosity | 52,500 cP (52,500 mPa*s) |
| Cure System | Platinum |
| Foam Density | 25 lbs/ft3 (0.4 g/cm3) |
| Appearance | Black |
| Cure | 33 minutes / 100 °C |
| Dielectric Strength | 190 volts/mil (7.41 kV/mm) |
| Mix Ratio | 1:1 |
| Specific Gravity | 1.1 |
| Volume Resistivity | 2,200,000,000,000,000 ohmcm |
| Work Time | 23 minutes |
| Comment | Cure in place versatile tough foam. Application life 6 minutes. |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
