S-7400 HIGH/LOW TEMPERATURE SILICONE FLUID
Description
- A clear dimethyl, diphenyl polysiloxane fluid
- Available in viscosities from 40,000 to 2.5 million centistokes
- Diphenyl content offers improved thermal stability
Applications
- For maximum vibration control and damping in dash pots for time delay relays, pulsation dampers and meter movements
- Use as the working media in fluid clutch and fluid drive systems in the aerospace and automotive industry
- Consider for use as a lubricant, coating, release agent and performance additive
- Provides high and low temperature stability, oxidation resistance, very low vapor pressure, low surface temperature, high flash point and optimum radiation and oxidation resistance.
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Substrate | |
| Volatile Content | 4 % |
| Viscosity | 60,000 cP |
| Appearance | Translucent |
| Dielectric Strength | 400 volts/mil (15.6 kV/mm) |
| Operating Temperature | -65 °C / 260 °C |
| Refractive Index | 1.43 |
| Specific Gravity | 1.1 |
| Volume Resistivity | 1,000,000,000,000,000 ohmcm |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
