S-7200 SILICONE FLUID
Description
- A clear trimethyl endblocked polysiloxane fluid
- Available in viscosities up to 7 million centipoise, and higher viscosities on a special order basis
- Use of a proprietary catalyst during polymerization offers improved thermal stability
Applications
- For maximum vibration control and damping in dash pots for time delay relays, pulsation dampers and meter movements
- Use as the working media in fluid clutch and fluid drive systems in the aerospace and automotive industry
- Consider for use as a lubricant, coating, release agent or performance additive
- For applications requiring an operating temperature range of -40°C to 200°C (-40°F to 392°F)
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Viscosity | 7,000,000 cP (7,000,000 mPa*s) |
| Volatile Content | 2 % |
| Specific Gravity | 1 |
| Appearance | Clear |
| Dielectric Strength | 400 volts/mil (15.6 kV/mm) |
| Operating Temperature | -40 °C / 200 °C |
| Refractive Index | 1.40 |
| Volume Resistivity | 1,000,000,000,000,000 ohmcm |
| Comment | 100% Dimethylsiloxane non-reactive polymer. Custom viscosities available. |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
