CV2-2644 CONTROLLED VOLATILITY ELECTRICALLY CONDUCTIVE SILICONE ADHESIVE/SEALANT
Description
- Two-part, tan-colored electrically conductive silicone
- 20:1 Mix Ratio (Part A:B)
Applications
- For applications requiring low outgassing and minimal volatile condensables under extreme operating conditions to avoid condensation in sensitive devices
- Use for RFI and EMI shielding in electrical and space applications
- Well suited for form-in-place conductive gaskets
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Volume Resistivity | 0 ohmcm |
| Cure System | Platinum |
| Durometer | 85 Type A |
| Tensile | 500 psi (3.45 MPa) |
| Appearance | Tan |
| Cure | 30 minutes / 150 °C |
| Elongation | 100 % |
| Mix Ratio | 20:1 |
| Specific Gravity | 3.04 |
| Work Time | 2.5 hours |
| Comment | 0.004 ohmcm |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
