R-2631 RFI AND EMI SHIELDING RTV SILICONE ELASTOMER
Description
- Two-part, black, static dissipative RTV silicone
- Based on a methyl silicone polymer
- Supplied in a convenient 1:1 mix ratio for use with automatic mix and dispense equipment
Applications
- For RFI and EMI shielding for industrial applications
- Provides protection from humidity, radiation, thermal stress and mechanical stress
- Excellent for formed-in-place conductive gaskets
- Use to adhere covers on housings or where grooves or other configurations require a flowable to limited flow material with a moderate extrusion rate
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Volume Resistivity | 70 ohmcm |
| Cure System | Platinum |
| Durometer | 45 Type A |
| Tensile | 615 psi (4.24 MPa) |
| Appearance | Black |
| Cure | 30 minutes / 150 °C |
| Elongation | 275 % |
| Extrusion Rate | 100 g/minute |
| Mix Ratio | 1:1 |
| Specific Gravity | 1.08 |
| Tear | 55 ppi (9.7 kN/m) |
| Comment | Carbon filled. |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
