R-1505 NON-CORROSIVE STATIC DISSIPATIVE RTV SILICONE
Description
- One-part, black, electrically conductive and static dissipative RTV silicone
- Cures at room temperature to form a flexible, resilient, conductive bond or seal
- Good adhesion across a broad temperature range
- Based on a dimethyl diphenyl silicone copolymer
- Oxime cure system
Applications
- For applications requiring a non-corrosive adhesive / sealant
- For RFI and EMI shielding for industrial and electronic applications
- Provides protection from extremes in temperature, humidity, radiation, thermal stress and mechanical stress
- Excellent for form-in-place conductive gaskets and for bleeding off static electricity
- Provides good radiation resistance
- For applications requiring an operating temperature range of -115°C to 260°C (-175°F to 500°F)
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Volume Resistivity | 8 ohmcm |
| Cure System | Oxime |
| Durometer | 75 Type A |
| Tensile | 525 psi (3.62 MPa) |
| Appearance | Black |
| Cure | 7 days / 25 °C |
| Dielectric Strength | 10 volts/mil (0.39 kV/mm) |
| Elongation | 25 % |
| Flow Rate | 0.1 in (2.54 mm) |
| Lap Shear | 290 psi (2 MPa) |
| Mix Ratio | 1 PART |
| Non Volatile Content | 100 % |
| Specific Gravity | 1.23 |
| Tack Free Time | 10 minutes |
| Thermal Conductivity | 0.3 W/(mK) |
| Comment | 8 ohmcm. Static Dissipation |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
