R-3930 RTV FLUOROSILICONE DISPERSION
Description
- One-part RTV silicone elastomer dispersed in tert butyl acetate
- 100 mol% fluorosilicone
Applications
- For coating, sealing and bonding applications requiring solvent and/or fuel resistance
- Designed for spraying, dip casting, and RTV curing of thin, elastomeric films
- For use as a coating to minimize ice adhesion
- Bonds aggressively to most surfaces
- Slight addition of heat will accelerate cure
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Viscosity | 735 cP (735 mPa*s) |
| Non Volatile Content | 60 % |
| Appearance | Translucent |
| Cure | 72 hours / RTV |
| Cure System | Acetoxy |
| Durometer | 30 Type A |
| Elongation | 400 % |
| Specific Gravity | 1.36 |
| Tear | 40 ppi (7.05 kN/m) |
| Tensile | 750 psi (5.17 MPa) |
| Comment | 100%M Fluoro, fuel and hydrocarbon solvent resistant high strength coating. |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
