R1-3930-11 FLUOROSILICONE ADHESIVE/SEALANT/COATING
Description
- A gray, two-part, RTV silicone
- Supplied in a 6 oz tube with a quart of solvent/flattening agent
- Federal Color Standard 36118 (flat gray)
- 100 mol % fluorosilicone
Applications
- For coating, sealing, and bonding applications requiring solvent and/or fuel resistance
- Can be further dispersed for spraying applications
- Bonds aggressively to most surfaces
- For protecting or bonding hardware components exposed to gasoline or aviation fuels
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Appearance | Gray |
| Tack Free Time | 20 minutes |
| Attribute | |
| Cure | 72 hours / RTV |
| Cure System | Acetoxy |
| Durometer | 40 Type A |
| Elongation | 325 % |
| Lap Shear | 290 psi (2 MPa) |
| Specific Gravity | 1.48 |
| Tear | 45 ppi (7.94 kN/m) |
| Tensile | 725 psi (5 MPa) |
| Comment | 240*3) psi (1.7Mpa) Lap Shear at 7 D @ R.T., H / Fed. Color Standard 36118 |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
