R-2182 LOW COEFFICIENT OF FRICTION SILICONE COATING
Description
- Two-part silicone elastomer dispersed in xylene
- Cures to a smooth silicone film that decreases the coefficient of friction (CoF) compared to the uncoated silicone and increases abrasion resistance for moving, sliding, and rubbing parts
- Provides adhesion to silicone substrates that results in a reduction of surface tack
- 1:1 Mix Ratio (Part A: Part B)
Applications
- To provide a heat-cured, low-friction coating on cured silicone substrates
- Apply by spraying for best results (dipping may also be utilized)
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Viscosity | 24 cP (24 mPa*s) |
| Non Volatile Content | 25 % |
| Appearance | Translucent |
| Cure | 5 minutes / RTV |
| Cure System | Platinum |
| Mix Ratio | 1:1 |
| Post Cure | 5 minutes / 150 °C |
| Specific Gravity | 0.96 |
| Work Time | 24 hours |
| Comment | Requires minimum heat to cure. Acetic acid cure by-product therefore not recommended where corrosion is of concern. |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
