CV-1144-0 CONTROLLED VOLATILITY RTV SILICONE OXYGEN PROTECTIVE COATING
Description
- One-part silicone dispersion
- Provided as an RTV silicone dispersion in VM&P Naphtha
Applications
- For applications requiring extreme low temperature, low outgassing and minimal volatile condensables under extreme operating conditions
- As a protective overcoating for electronic components and atomic oxygen resistance in space applications
- Provides radiation and thermal stress resistance
- For applications requiring a broader operating temperature range
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Viscosity | 240 cP (240 mPa*s) |
| Non Volatile Content | 60 % |
| Appearance | Clear |
| Tack Free Time | 50 minutes |
| Cure | 7 days / RTV |
| Cure System | Oxime |
| Mix Ratio | 1 PART |
| Refractive Index | 1.43 |
| Specific Gravity | 1 |
| Comment | 60% Solids, Atomic Oxygen Protective Overcoat |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
