R-1082 RTV SILICONE COATING
Description
- One-part RTV silicone elastomer dispersed in xylene
Applications
- Designed for spraying, dip casting, and room temperature curing of thin, elastomeric films
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Viscosity | 700 cP (700 mPa*s) |
| Non Volatile Content | 29 % |
| Appearance | Translucent |
| Cure | 5 days / RTV |
| Cure System | Acetoxy |
| Durometer | 25 Type A |
| Elongation | 950 % |
| Refractive Index | 1.41 |
| Specific Gravity | 1.09 |
| Stress at Strain | 160 psi / 300 % (1.1 Mpa / 300 %) |
| Tear | 125 ppi (22.05 kN/m) |
| Tensile | 1,425 psi (9.83 MPa) |
| Comment | Great adhesion to a variety of substrates. Not recommended where corrosion is of concern. |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
