R3-1075 RTV SILICONE CONFORMAL COATING
Description
- A one-part, RTV silicone dispersion with a non-corrosive cure
- Supplied pre-dispersed at 60% solids in xylene
- Available with the addition of UV tracer to facilitate easier QC inspection
Applications
- As a conformal coating for electrical and electronic components including rigid and flexible printed circuit boards
- As a protective coating to prevent corrosion and erosion of various parts and surfaces in missiles, rockets, aircraft and launch equipment
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Viscosity | 3,300 cP (3,300 mPa*s) |
| Non Volatile Content | 60 % |
| Appearance | Translucent |
| Tack Free Time | 80 minutes |
| Cure | 7 days / 25 °C |
| Cure System | Oxime |
| Dielectric Strength | 1,250 volts/mil (48.75 kV/mm) |
| Durometer | 40 Type A |
| Elongation | 350 % |
| Mix Ratio | 1 PART |
| Operating Temperature | -65 °C / 240 °C |
| Solvent | Xylene |
| Specific Gravity | 1.06 |
| Tear | 40 ppi (7.05 kN/m) |
| Tensile | 700 psi (4.83 MPa) |
| Comment | Dispersion Coating / Conformal, 60% Solids |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
