FS-3775 FLUOROSILICONE ADHESIVE/SEALANT
Description
- A translucent, one-part, RTV silicone
- Based on a fluorosilicone polymer
Applications
- For sealing and bonding applications requiring solvent and/or fuel resistance
- Bonds aggressively to most surfaces
- For protecting or bonding hardware components exposed to gasoline or aviation fuels
- For applications requiring an operating temperature range of -65°C to 240°C (-85°F to 465°F)
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Cure System | Acetoxy |
| Extrusion Rate | 250 g/minute |
| Lap Shear | 210 psi (1.45 MPa) |
| Durometer | 30 Type A |
| Appearance | Translucent |
| Attribute | |
| Cure | 72 hours / RTV |
| Elongation | 400 % |
| Mix Ratio | 1 PART |
| Non Volatile Content | 100 % |
| Specific Gravity | 1.29 |
| Tack Free Time | 8 minutes |
| Tear | 40 ppi (7.05 kN/m) |
| Tensile | 450 psi (3.1 MPa) |
| Comment | High Temperature, Fuel Resistant |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
