FS-3730 FLUOROSILICONE ADHESIVE/SEALANT
Description
- A white, one-part, fluorosilicone adhesive
- 100 mol% fluorosilicone
- Cures at room temperature
Applications
- For sealing and bonding applications requiring solvent and/or fuel resistance
- Bonds aggressively to most surfaces
- Ideal for protection or bonding of components that are exposed to gasoline or aviation fuels
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Cure System | Acetoxy |
| Extrusion Rate | 180 g/minute |
| Lap Shear | 350 psi (2.41 MPa) |
| Durometer | 33 Type A |
| Appearance | White |
| Cure | 72 hours / RTV |
| Elongation | 440 % |
| Mix Ratio | 1 PART |
| Specific Gravity | 1.4 |
| Tack Free Time | 25 minutes |
| Tear | 55 ppi (9.7 kN/m) |
| Tensile | 900 psi (6.21 MPa) |
| Comment | 100%M Fluoro general all purpose adhesive for environments exposed to hydrocarbon fuels or solvents. |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
